Shop All Enclosure Covers & Accessories
Siemon
48-PORT PANEL UNLOADED, HIGH-DENSITY ANGLED, MAX SERIES, 2 RMU
Mfr # MX-PNLA-48
Zoro # G0783493
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of RJ-11 Ports 48
- Product Name MAX MX-PNLA-48 Angled 48-Port Network Patch Panel
- Additional Information 48 x Network
- Product Series MAX
- Total Number of Ports 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # MX-PNLA-48
- Zoro # G0783493
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Number of RJ-11 Ports | 48 |
Product Name | MAX MX-PNLA-48 Angled 48-Port Network Patch Panel |
Additional Information | 48 x Network |
Product Series | MAX |
Total Number of Ports | 48 |
Product Type | Network Patch Panel |
Rack Units | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-200-T-2-X)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- RITTAL Pack Of 2 FrontRear BasePlinth Components, TS 8601200 (TS 8601.200)
- Siemon Enclosure Covers & Accessories