Shop All Enclosure Covers & Accessories
Siemon
48-PORT PANEL UNLOADED ACCEPTS, MAX MODS INC LABELS TIES CBL
Mfr # MX-PNL-48
Zoro # G2782483
product price: $67.39
/ea
Sold in multiples of 2 for $134.78
$134.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of RJ-11 Ports 48
- Number of Network (RJ-45) Ports 48
- Total Number of Ports 48
- Product Type Network Patch Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # MX-PNL-48
- Zoro # G2782483
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Number of RJ-11 Ports | 48 |
Number of Network (RJ-45) Ports | 48 |
Total Number of Ports | 48 |
Product Type | Network Patch Panel |
Product Series | MAX |
Product Name | MAX 48 Port Network Patch Panel |
Rack Units | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA1)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- ABB Steel City 3/2 Zinc Service Entrance Cap (SC10001)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- ZAMP SOLAR Zamp Solar Z6F-ZSHE15FTN 15 ft. Panel Extension Cable (Z6F-ZSHE15FTN)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Siemon Enclosure Covers & Accessories