Shop All Enclosure Covers & Accessories
Siemon
48-PORT PANEL 110-MOD 8W8P UTP, Z-MAX SERIES BLACK, 1U EMPTY NO JACKS
Mfr # Z-PNL-U48E
Zoro # G1000852
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wiring A/B Universal
- Category CATEGORY 6
- Number of Ports 48
- Termination 110-MOD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # Z-PNL-U48E
- Zoro # G1000852
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Wiring | A/B Universal |
Category | CATEGORY 6 |
Number of Ports | 48 |
Termination | 110-MOD |
Rack Units | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Wire Ferrule Crimper, Square Crimp, AWG (CP-462G)
- BURNDY Mechanicl Conn, Splice, 2 Cond, 2 to 14 AWG (AMS2)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52M1X)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- SIGMA Sigma 49151 0.75 in. Steel Knockout Seal (3182771)
- Siemon Enclosure Covers & Accessories