Shop All Enclosure Covers & Accessories
Siemon
48-PORT PANEL 110-MOD 8W8P UTP, T568A/B CAT6A Z-MAX SERIES
Mfr # Z6A-PNL-U48K
Zoro # G0966595
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7 in
- Width 19 in
- Length 4.3 in
- Depth 4.3"
- Compatible Rack Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # Z6A-PNL-U48K
- Zoro # G0966595
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.7 in |
Width | 19 in |
Length | 4.3 in |
Depth | 4.3" |
Compatible Rack Width | 19" |
Details
Item | Port Panel |
Form Factor | Rack-mountable |
Product Type | Network Patch Panel |
Product Material | Cold Rolled Steel |
Number of Network (RJ-45) Ports | 48 |
Compatible Rack Unit | 1U |
Product Name | Z-MAX 6A UTP Patch Panel with Outlets |
Product Color | Black |
Total Number of Ports | 48 |
Rack Units | 1 |
Wiring | A/B Universal |
Category | CATEGORY 6A |
Termination | 110-MOD |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK50 (MSI-50B)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52F)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- VYNCKIER Enclosure (A61-2412DT)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- CORDMATE Elbow Inside 90D Wht (C17)
- Siemon Enclosure Covers & Accessories