Shop All Enclosure Covers & Accessories
Siemon
48-PORT PANEL 110-MOD 8W8P STP, T568A/B CAT6A Z-MAX SERIES
Mfr # Z6AS-PNL-U48K
Zoro # G0782985
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Wiring A/B Universal
- Rack Units 1
- Number of Ports 48
- Termination 110-MOD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # Z6AS-PNL-U48K
- Zoro # G0782985
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Wiring | A/B Universal |
Rack Units | 1 |
Number of Ports | 48 |
Termination | 110-MOD |
Category | CATEGORY 6A |
Family | HD PANELS |
Sub Family | HD6 UNIVERSAL PANELS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/277V AC (31EH11)
- LEGRAND Prewired Raceway, 12 Outlets, Aluminum (V20GB606)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK225 (30-451J)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- NATIONAL HARDWARE NARW HHING SLDBRA 1-1/2""L (N211-292)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HUBBELL 1/2In Gray Closure Plug (5269-5)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- Siemon Enclosure Covers & Accessories