Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
4-PORT MOD FURNITURE ADAPTER, ACCEPTS ANGLED OR FLAT MODULES, WHITE
Mfr # 212606
Zoro # G5753755
Sold in multiples of 25 for $146.25
$146.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 4
- Mounting Modular Furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # 212606
- Zoro # G5753755
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Number of Ports | 4 |
Mounting | Modular Furniture |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Blk Painted Steel, 14 Gauge (FS-500SS FBK 12.00)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31SGXXXX)
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- ABB Thomas & Betts E980DFN-CTN 0.5 in. PVC; Field Service End Box; Single Gang (673616)
- ALLEN TEL Versatap Faceplate with I.D. Windows, 1-Port, Ivory (AT70-1-09)
- BALDWIN Estate Unlacquered Brass Faceplates (0407.031)
- WIREMOLD Wiremold Company Bw3 Wiremold Deep Out Box-Wh BW3 (7016363)
- MARINCO 8219T Marinco 15A 125V Conn, Hospital Grade, Clear (8219T)
- HUBBELL PREMISE WIRING Hubbell IFP 1-Socket Faceplate - 1 x Socket(s) - 1-gang - White (IFP11W)
- Siemon Voice & Data Outlets, Boxes, Faceplates