Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
4-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MAX SERIES, LIGHT IVORY
Mfr # 204491
Zoro # G5753694
Sold in multiples of 25 for $111.25
$111.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Number of Ports 4
- Gang 1
- Mounting Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # 204491
- Zoro # G5753694
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Ivory |
Number of Ports | 4 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 10A, 250V AC, Non-Indicating (FLNR010)
- QUEST TECHNOLOGY INTERNATIONAL Raceway Latching Duct - 1-1/2'', Beige, 6Ft, 20 Pieces Bulk Carton (LDR-03622)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- LOCTITE Loctite 442-1835936 638 Retaincompoundslip Fit Max. Strength 50 ml (442-1835936)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205EB)
- BLACK BOX Gigastation2 Wallplate, 1-Port Single-Gang, White (WPT458)
- ALLEN TEL Versatap Faceplate With I.D. Windows, 4-Port, White (AT70-4-15)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- PANDUIT Wall Plate, Furniture, 4Ports, Black (CFFPL4BL)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- Siemon Voice & Data Outlets, Boxes, Faceplates