Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
4-PORT FLUSH MOUNT UNLOADED, SINGLE GANG ACCEPTS 1 MAX MOD, GRAY
Mfr # 212603
Zoro # G5722937
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Number of Ports 4
- Gang 1
- Mounting Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # 212603
- Zoro # G5722937
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Grey |
Number of Ports | 4 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- OMRON Relay, 4Pin, SPST, 10A, 24VAC (G2R-1A-T-AC24)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175F1)
- ANDERSON POWER PRODUCTS Housing, SB 350 For, Gray (906-AND)
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- SWE-TECH 3C Decora Wall Plate Insert, White, 1 Keystone Jack, Single Gang (FWT302-1D-W)
- PANDUIT Faceplate, 4pt, Classic, Ei (CFP4EI)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- SWE-TECH 3C Recessed Media Box, White (FWT45-0010-WH)
- Siemon Voice & Data Outlets, Boxes, Faceplates