Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
4-PORT FLUSH MOUNT UNLOADED, 1-GANG MAX SERIES INCL LABELS
Mfr # 245201
Zoro # G5739572
Sold in multiples of 25 for $449.75
$449.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Ports 4
- Gang 1
- Mounting Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # 245201
- Zoro # G5739572
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Stainless Steel |
Number of Ports | 4 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- BLACK BOX Gigastation2 Wallplate, 2-Port Single-Ga (WPT464)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- WIREMOLD Wiremold Company Bw3 Wiremold Deep Out Box-Wh BW3 (7016363)
- MARINCO 5669 Marinco 15A 250V 2P 3W Standard Connector (5669)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- ALLEN TEL Versatap Faceplate with I.D. Windows, 1-Port, Ivory (AT70-1-09)
- Siemon Voice & Data Outlets, Boxes, Faceplates