Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
4-PORT FLUSH MOUNT UNLOADED, 1 GANG 10G MAX SERIES, WHITE
Mfr # 10GMX-FPS04-02
Zoro # G0786564
Sold in multiples of 20 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 4
- Mounting Flush Mount
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # 10GMX-FPS04-02
- Zoro # G0786564
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Number of Ports | 4 |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- SHIMPO Proximity Gear Sensor (SE-G2)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- MONOPRICE WallPlate, Blank, 2 Hole, 2 Gang, White (6829)
- PANDUIT Faceplate, 4pt, Dblgang, Classic, SSteel (CFPL4S-2GY)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2OW)
- MARINCO 6364Crns Marinco Conn., 50A 125/250V Boxed W/Label For Swd (6364CRNS)
- UNIRISE USA Blank Wall Plate, Single Gang, Ivory (WP-BLANK-IVY)
- MARINCO 205Fo Marinco 20A 125V Flanged Outlet Lkg (205FO)
- CHIEF MFG 16x16 In Wall Enclosure Box (PAC526F)
- Siemon Voice & Data Outlets, Boxes, Faceplates