Shop All Enclosure Covers & Accessories
Siemon
24-PORT PANEL UNLOADED ACCEPTS, MAX MODS INC LABELS, TIES, CBL
Mfr # MX-PNL-24
Zoro # G2784075
product price: $56.89
/ea
Sold in multiples of 25 for $1,422.25
$1,422.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Contents MAX Patch Panel, Rear Cable Manager, Designation Labels, Cable Ties, Mounting Hardware
- Product Name MAX Patch Panel
- Compatible Rack Unit 1U
- Product Line MAX
- Number of RJ-11 Ports 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # MX-PNL-24
- Zoro # G2784075
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Package Contents | MAX Patch Panel, Rear Cable Manager, Designation Labels, Cable Ties, Mounting Hardware |
Product Name | MAX Patch Panel |
Compatible Rack Unit | 1U |
Product Line | MAX |
Number of RJ-11 Ports | 24 |
Additional Information | 24 |
Product Type | Network Patch Panel |
Total Number of Ports | 24 |
Rack Units | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Standard, Blk Paintd Steel (FS-500SS FBK 18.00)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 62in H x 6.5in D (MH62WP)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 7.47 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ121207CHQRWW)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- Siemon Enclosure Covers & Accessories