Shop All Enclosure Covers & Accessories
Siemon
24-PORT PANEL 110-MOD 8W8P UTP, T568A/B CAT6A Z-MAX SERIES
Mfr # Z6A-PNL-24K
Zoro # G0965886
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7 in
- Width 19 in
- Length 4.3 in
- Depth 4.3"
- Product Type Network Patch Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # Z6A-PNL-24K
- Zoro # G0965886
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.7 in |
Width | 19 in |
Length | 4.3 in |
Depth | 4.3" |
Compatible Rack Width | 19" |
Details
Item | Port Panel |
Product Type | Network Patch Panel |
Total Number of Ports | 24 |
Compatible Rack Unit | 1U |
Form Factor | Rack-mountable |
Product Name | Z-MAX 6A UTP Patch Panel with Outlets |
Number of Network (RJ-45) Ports | 24 |
Product Material | Cold Rolled Steel |
Product Color | Black |
Rack Units | 1 |
Wiring | A/B Universal |
Termination | 110-MOD |
Category | CATEGORY 6A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing, 1/2-1/4" 4", Len., PK3 (HST-500)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-2A17D8-207)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- HOFFMAN 28088 Ab Large Handle Adapter Plate, ABL (ABL)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- PRIME-LINE FERRULE/STOPS 5/32"" CD2 (GD12152)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- Siemon Enclosure Covers & Accessories