Shop All Enclosure Covers & Accessories
Siemon
24-PORT PANEL 110-MOD 8W8P STP, T568A/B CAT6A Z-MAX SERIES
Mfr # Z6AS-PNL-24K
Zoro # G0784245
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Ports 24
- Sub Family HD6 UNIVERSAL PANELS
- Termination 110-MOD
- Rack Units 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # Z6AS-PNL-24K
- Zoro # G0784245
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Number of Ports | 24 |
Sub Family | HD6 UNIVERSAL PANELS |
Termination | 110-MOD |
Rack Units | 1 |
Wiring | A/B Universal |
Category | CATEGORY 6A |
Family | HD PANELS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS CABLE TIES 8"" 50# BLUE (LH-S-200-8-BE)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- LEVITON S11-05015-KIS COMMERCIAL 15A-125V SNGL OUTLET IV (071-05015-00I)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- Siemon Enclosure Covers & Accessories