Shop All Electrical Wire & Cable
Siemon
23-4P UTP-CMR SOL BC CAT6, PE/FRPVC BLUE JACKET, 1000FT
Mfr # 9C6R4-E3-06-RXA
Zoro # G0780632
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1000 ft
- Cable Type Category 6
- Shielded U/Utp - Unshielded Twisted Pair
- Standards RISER
- American Wire Gauge 23 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # 9C6R4-E3-06-RXA
- Zoro # G0780632
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Cable Length | 1000 ft |
Details
Cable Type | Category 6 |
Shielded | U/Utp - Unshielded Twisted Pair |
Standards | RISER |
American Wire Gauge | 23 AWG |
Connector Type on First End | Bare Wire |
Connector on Second End Details | Bare Wire |
Connector on First End Details | Bare Wire |
Product Type | Network Cable |
Device Supported | Network Device |
Connector Type on Second End | Bare Wire |
Product Line | System 6 |
Product Name | System 6 Cat.6 UTP Network Cable |
Product Color | Blue |
Conductor Count | 4 Pair |
Conductor Type | Solid |
Type | Data |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 125VAC (11X423)
- NVENT ERICO Drive Sleeve, Grounding (EDS58)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA250)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- CAROL 16 AWG 6 Conductor Portable Cord 600V 100 ft. BK (09606)
- ANCOR Black 12 AWG Tinned Copper Wire - 400' (106040)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-25)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable NAT (E2204S.41.86)
- ROMEX 350 Ft. 10/2 Solid Orange NMW/G Electrical Wire (28829072)
- Siemon Electrical Wire & Cable