Shop All Electrical Wire & Cable
Siemon
23-4P UTP-CMP SOL BC CAT6A, FEP/FRPVC BLUE JACKET, REELS, 1000FT
Mfr # 9C6P4-A5-06AR1A
Zoro # G1077518
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Blue
- Standards PLENUM
- Shielded U/Utp - Unshielded Twisted Pair
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Type Data
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # 9C6P4-A5-06AR1A
- Zoro # G1077518
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Blue |
Standards | PLENUM |
Shielded | U/Utp - Unshielded Twisted Pair |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Type | Data |
Conductor Type | Solid |
Conductor Count | 4 Pair |
Category/Level | CATEGORY 6A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 (24C869)
- THE BRUSH MAN Black Nylon Zip Tie, 14”, 120PK (TIE-NY-14B-120)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- MI-T-M Capacitor Conduit, Use with Generators (32-0846)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- QUICKCABLE Plug-To-Plug Cable, 1/0, 12ft. (602570-001)
- ANCOR Red 10 AWG Tinned Copper Wire - 250' (108825)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3664)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Gray, 0.0403" Dia, UL1426, 60 Volts (18STRGRAUL1426250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI500)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 500 Feet (14SS316L500)
- Siemon Electrical Wire & Cable