Shop All Electrical Wire & Cable
Siemon
23-4P UTP-CMP SOL BC CAT6, FEP/FRPVC WHITE JACKET, 1000FT
Mfr # 9C6P4-E3-02-RXA
Zoro # G0783283
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Cable Length 1000 ft
- Jacket Type Plenum
- Cable Type Category 6
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # 9C6P4-E3-02-RXA
- Zoro # G0783283
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Cable Length | 1000 ft |
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Type | Plenum |
Cable Type | Category 6 |
Product Type | Network Cable |
Connector Type on Second End | Bare Wire |
Certifications & Standards | ISO/IEC 11801:2002, TIA/EIA-568-B.2-1, IEC 61156-5:2002, UL CMP and CSA FT6, UL CMR and CSA FT4 |
Conductor | Copper |
Connector on First End Details | Bare Wire |
Connector on Second End Details | Bare Wire |
Connector Type on First End | Bare Wire |
Product Name | Cat.6 UTP Cable |
Product Color | White |
Conductor Type | Solid |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 4 Pair |
Type | Data |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 2 kVA, 115°C, 120V AC, 208/240/480V AC (31EJ59)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR (2158S42-00)
- ZORO SELECT 3 ft. Insulated Bonding & Grounding Wire (8AA86)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-7000)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Green, 500 ft Length (22UL1429STRGRE500)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.128" Dia, 60V (12STRTXLKIT10COLOR100)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRRED100)
- Siemon Electrical Wire & Cable