Shop All Electrical Wire & Cable
Siemon
23-4P UTP-CMP SOL BC CAT6, FEP/FRPVC GRAY JACKET, 1000FT
Mfr # 9C6P4-E3-04-RXA
Zoro # G0786756
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Grey
- Jacket Material Polyvinyl Chloride (PVC)
- Cable Type Category 6
- Shielded U/Utp - Unshielded Twisted Pair
- Standards PLENUM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # 9C6P4-E3-04-RXA
- Zoro # G0786756
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Cable Length | 1000 ft |
Details
Jacket Color | Grey |
Jacket Material | Polyvinyl Chloride (PVC) |
Cable Type | Category 6 |
Shielded | U/Utp - Unshielded Twisted Pair |
Standards | PLENUM |
Jacket Type | FT6, CMP, Plenum |
Product Color | Gray |
Connector on First End Details | Bare Wire |
Connector Type on First End | Bare Wire |
Product Name | System 6 UTP Cable - Plenum (US) |
Certifications & Standards | UL, TIA-568-C.2 - 2009 |
Conductor | Copper |
Device Supported | Network Device |
Connector Type on Second End | Bare Wire |
Product Type | Network Cable |
Product Line | System 6 |
Connector on Second End Details | Bare Wire |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Solid |
Conductor Count | 4 Pair |
Type | Data |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE WHT Ind Wall60MIN Timer (59717WD)
- ELESA Digital position indicators, DD52R-AN-00200-D-C2 F.3/4" (DD52R (inch sizes))
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Green (P9M-LVD)
- CAROL 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02605.35T.05)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-25)
- CAROL 8 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (16063.35.01)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667123)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRRED100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRGRE25)
- ANCOR Red 8 AWG Tinned Copper Wire - 250' (111525)
- Siemon Electrical Wire & Cable