Shop All Communication Cables
Siemon
23-4P F/UTP-CMP SOL BC CAT6A, FEP/FRPVC CSA FT6 AL FOIL W/DW, 1000FT
Mfr # CMP-00423SMO-10GS-06
Zoro # G5762952
product price: $1,539.99
/ea
Sold in multiples of 25 for $38,499.75
Free Shipping & Returns
$38,499.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded F/Utp - Foiled/Unshielded Twisted Pair
- Jacket Color Blue
- Standards PLENUM
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Type Data
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # CMP-00423SMO-10GS-06
- Zoro # G5762952
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | F/Utp - Foiled/Unshielded Twisted Pair |
Jacket Color | Blue |
Standards | PLENUM |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Type | Data |
Category/Level | CATEGORY 6A |
Conductor Type | Solid |
Conductor Count | 4 Pair |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Four Point Small Bus, 3/8", Red (509711-001)
- DAYTON Mushroom Head, 30mm, Yellow (30G483)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (XTCE007B10E)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- Siemon Communication Cables