Shop All Cable Ties
Siemon
2 PORT SURFACE MT UNLOADED, BEZEL, ICONS, TERM.CAPS, CBL TIES
Mfr # 172289
Zoro # G5044262
product price: $7.45
/ea
Sold in multiples of 25 for $186.25
$186.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 2
- Mounting Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # 172289
- Zoro # G5044262
- Country of Origin Unknown
- Category Cable Ties
Details
Color | White |
Number of Ports | 2 |
Mounting | Surface Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1-1/2 In., 90 Deg (3426)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.310-120)
- EATON BUSSMANN Cable Limiter, Class K, KDM, 600VAC (KDM)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Orange, PVC Insulation (411030503)
- US CABLE TIES Cable Tie, 8 in., Fir Tree Push Mount, 1000PK (FTPM8B1000)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT257)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88302)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-09-010-BU-WO)
- MIDWEST FASTENER 4" Black Nylon Plastic Cable Ties 100PK (08056)
- Siemon Cable Ties