Shop All Voice & Data Jacks
Siemon
2-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 45D, COUPLER IVORY
Mfr # CT-C6-C6-20
Zoro # G0192903
Sold in multiples of 3 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Product Color Ivory
- Connector Details 2 x RJ-45 Network Female
- Certifications & Standards UL
- Product Type Network Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # CT-C6-C6-20
- Zoro # G0192903
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Number of Ports | 2 |
Product Color | Ivory |
Connector Details | 2 x RJ-45 Network Female |
Certifications & Standards | UL |
Product Type | Network Connector |
Product Name | CT-C6-C6-20 Angled Network Connector |
Wiring | A/B Universal |
Termination | 110 |
Sub Family | CT6 JACKS |
Category | CATEGORY 6 |
Family | CT COUPLER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- NVENT CADDY Box Mounting Hanger, Steel, - (MEB1)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22975736)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Galvanized Steel, Duplex Receptacle (10002)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- ALLEN TEL 24 AWG Solid Wire-8-Contact Round Cord Modular Phone Plug (AT8X8RCSC-24)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Beige (5381)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Screw Terminal (AT630A-6)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- Siemon Voice & Data Jacks