Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG FOR MAX MODULE, GRAY
Mfr # MX-FP-S-02-04
Zoro # G0767813
Sold in multiples of 20 for $99.80
$99.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Number of Ports 2
- Mounting Flush Mount
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MX-FP-S-02-04
- Zoro # G0767813
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Grey |
Number of Ports | 2 |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- LUTRON Lighting Dimmer, 600 W Cap @ 120VAC, Ivory (NT-600-IV)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSPB2016)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- ALLEN TEL Versatap Faceplate, Stainless Steel, Double Gang (ATBKDVF-4)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- ALLEN TEL Versatap Faceplate with I.D. Windows, 1-Port, Ivory (AT70-1-09)
- PRIME-LINE Aluminum, Left-Hand, Louver Operator, International Single Pack (H 3617)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- Siemon Voice & Data Outlets, Boxes, Faceplates