Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG FOR MAX MODULE, BLACK
Mfr # MX-FP-S-02-01
Zoro # G0770288
Sold in multiples of 20 for $103.80
$103.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Number of Ports 2
- Features Quick Identification Slide-in color-coded icons allow users to instantly identify different types of devices or applications, Multimedia Complete multimedia support
- Certifications & Standards cULus
- Package Contents Single Gang Faceplate for One MAX Module or Z-MAX Shielded Outlets, Designation Labels, Clear Label Covers, Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MX-FP-S-02-01
- Zoro # G0770288
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Number of Gangs | 1 |
Number of Ports | 2 |
Features | Quick Identification Slide-in color-coded icons allow users to instantly identify different types of devices or applications, Multimedia Complete multimedia support |
Certifications & Standards | cULus |
Package Contents | Single Gang Faceplate for One MAX Module or Z-MAX Shielded Outlets, Designation Labels, Clear Label Covers, Mounting Screws |
Product Color | Black |
Product Name | Single Gang Faceplate for Two MAX Modules or Z-MAX Shielded Outlets |
Product Type | Faceplate |
Product Line | MAX |
Product Material | Plastic |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover Trim Screw Kit 3/4In (10/Bag) (4020513002K)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361NR)
- ANDERSON POWER PRODUCTS Connector Contact, Silver Contact Plating (5915)
- PANDUIT 2-Port Surface Mount Box, White (NK2BXWH-A)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- BALDWIN ESTATE Faceplates (5098.004.A)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- HUBBELL PREMISE WIRING Wall Plate, 1port, 1gang (HISF11)
- MARINCO Marinco ISC-10R BEP Marine Insulated Stud Covers (ISC-10R)
- Siemon Voice & Data Outlets, Boxes, Faceplates