Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG FOR 2 CT COUPLERS, WHITE
Mfr # CT4-FP-02
Zoro # G0772966
Sold in multiples of 15 for $81.75
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Product Color White
- Product Material Plastic
- Total Number of Sockets 2
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # CT4-FP-02
- Zoro # G0772966
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Number of Gangs | 1 |
Product Color | White |
Product Material | Plastic |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Package Contents | 1 Gang 2 Socket Faceplate, Mounting Screws |
Product Name | 1 Gang 2 Socket Faceplate |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOELLER COMBINATION MOTOR CONTROLLER 120V-AC 25HP MCC STARTER BUCKET (PKZ2/ZMR-25/S/SP/FVNR)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCS)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Back and Side Wired, Black (CSB320BK)
- INTERMATIC Electromechanical Timer, 24 hr., 40A, NEMA1 (T102)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- ALLEN TEL Versatap Faceplate With I.D. Windows, 4-Port, White (AT70-4-15)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, Black (NFP-1001)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- HUBBELL WIRING DEVICE-KELLEMS White Outlet Box (ISF3OW)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- Siemon Voice & Data Outlets, Boxes, Faceplates