Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG FOR 2 CT COUPLERS, IVORY
Mfr # CT4-FP-20
Zoro # G0770263
Sold in multiples of 15 for $71.85
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Package Contents 1 Gang 2 Socket Faceplate, Mounting Screws
- Product Material Plastic
- Total Number of Sockets 2
- Product Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # CT4-FP-20
- Zoro # G0770263
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Number of Gangs | 1 |
Package Contents | 1 Gang 2 Socket Faceplate, Mounting Screws |
Product Material | Plastic |
Total Number of Sockets | 2 |
Product Color | Ivory |
Product Name | 1 Gang 2 Socket Faceplate |
Product Type | Faceplate |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- EVERMARK 30 in. Ultra Violet Black Cable Tie, 120 lbs5, 25PK (EM-30-120-0-L)
- CLEVA TECHNOLOGIES Vector Climate Mobile Climate Control System, 8500 CFM, 1/2 HP, Black (VM-BB-01)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, White (NFP-1018)
- SWE-TECH 3C Wall Plate, White, Blank Cover Plate (FWT200-258WH)
- PANDUIT Wall Plate, Single Gang, 4 Ports, White (CFPE4WHY)
- PANDUIT Faceplate, 4pt, Classic, Ei (CFP4EI)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FIWY)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- Siemon Voice & Data Outlets, Boxes, Faceplates