Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
2-PORT FLUSH MOUNT UNLOADED, 1-GANG MAX SERIES INCL LABELS
Mfr # MX-FP-S-02-SS-L
Zoro # G0781813
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Ports 2
- Mounting Flush Mount
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MX-FP-S-02-SS-L
- Zoro # G0781813
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Stainless Steel |
Number of Ports | 2 |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ4)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD3X4NPW6)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- CB DISTRIBUTING 3.5 mm Single Gang Wall Plate with HDMI Pigtail Aluminum (ST729324)
- BLACK BOX Gigabase2 Modular Furniture Faceplate, 2 (WPT459-MF)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- KILNER Regular Mouth Fermentation Accessories 4 pc (0025.038)
- HUBBELL PREMISE WIRING IStation Module, White, UNLD (IMBDSA15W)
- Siemon Voice & Data Outlets, Boxes, Faceplates