Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
2-PORT FLUSH MOUNT UNLOADED, 1 GANG 10G MAX SERIES, WHITE
Mfr # 10GMX-FPS02-02
Zoro # G0784376
Sold in multiples of 20 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Product Color White
- Total Number of Sockets 2
- Product Name 2-port Single Gang 10G Faceplate for MAX Modules or TERA Outlets
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # 10GMX-FPS02-02
- Zoro # G0784376
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Number of Gangs | 1 |
Product Color | White |
Total Number of Sockets | 2 |
Product Name | 2-port Single Gang 10G Faceplate for MAX Modules or TERA Outlets |
Product Type | Faceplate |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS SPIKE/FERRULE ALUMWHPK10 (25043)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- PANDUIT Faceplateframe, Sg, Exec, Iw (CBEIWY)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- EATON Ch Pon Flush Cover For Lcs 125a And Belo (CHPX2AF)
- DATACOMM ELECTRONICS Datacomm 45-0001-WH 1-Gang Recessed Low Voltage Cable Plate - White (45-0001-WH)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- STEREN Double Gang Decorator Wall Plate White (310-802WH)
- ALLEN TEL Flush Stainless Steel Faceplate with Coax F Coupler (ATBK-F-81)
- Siemon Voice & Data Outlets, Boxes, Faceplates