Shop All Enclosure Covers & Accessories
Siemon
12-PORT PANEL W/DUPLEX LC, CONNECTORS LC ADAPTER PLATES, SM/MM BLACK
Mfr # RIC-F-LC12-01C
Zoro # G2783743
product price: $80.85
/ea
Sold in multiples of 25 for $2,021.25
Free Shipping & Returns
$2,021.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Connector Type LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # RIC-F-LC12-01C
- Zoro # G2783743
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Fiber Count | 6 |
Connector Type | LC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-21)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- 3M Scotchlok Closed-End Crimp Conn, Clear, 0.850", PK50 (S-31-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRLB150)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- Siemon Enclosure Covers & Accessories