Shop All Terminal Blocks
Siemon
100 PR BLOCK 110 W/DETACH LEGS, CAT5E NON-TERM 4 PR CONN
Mfr # S110AB2-100FT
Zoro # G1235562
Sold in multiples of 2 for $99.18
$99.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wire Block
- Additional Information Category 5e Solution
- Product Name S110AB2-100FT Cross-Connect Component
- Termination 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # S110AB2-100FT
- Zoro # G1235562
- Country of Origin Unknown
- Category Terminal Blocks
Details
Product Type | Wire Block |
Additional Information | Category 5e Solution |
Product Name | S110AB2-100FT Cross-Connect Component |
Termination | 110 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 (FL25X25LG-A)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Clear (HS3-025-25-CL)
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC (6ZEF9)
- ARMSTRONG INTERNATIONAL Connector Block, 1/2 In, FNPT (B2311C-1)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- JOHNSON CONTROLS TERMINAL LED AND LCD DISPLAY (DT-9100-8104)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- STATES 18P 50A 600Vac Terminal and Contact Block (M-25018)
- Siemon Power Distribution Blocks & Terminal Blocks