Shop All Voice & Data Wiring Block Accessories
Siemon
1 PR BRIDGING CLIP, ADAPTER FOR 66M BLOCK, RED
Mfr # SMBC-2-3
Zoro # G1952292
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Color Red
- Product Name Colored Bridging Clips
- Cable Manager Type Cable Clip
- Product Type Cable Tying
- Product Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemon
- MFR # SMBC-2-3
- Zoro # G1952292
- Country of Origin Unknown
- Category Voice & Data Wiring Block Accessories
Details
Product Color | Red |
Product Name | Colored Bridging Clips |
Cable Manager Type | Cable Clip |
Product Type | Cable Tying |
Product Material | Plastic |
Termination | 66 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (1S51F)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- ICC ICC IC066BRCLP Wiring Block Bridging Clips (IC066BRCLP)
- KLEIN TOOLS UY IDC Connectors UY 22-26 AWG, 25-Pack (VDV826-604)
- HUBBELL PREMISE WIRING Clear Block Cover, 2.30 in W, 9.90 in L (HPW66MCVR)
- HUBBELL PREMISE WIRING Standoff Bracket, For Modular 66 (HPW89B)
- WINSOME TRADING Winsome Trading 33348 Keystone Shoe Bench (33348)
- PANDUIT Wall Board Adapter, 2 Port, Sg (MWBA1)
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- Siemon Voice & Data Wiring Block Accessories