Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
1-PORT SINGLE GANG FACEPLATE, STAINLESS STEEL, FLUSH MOUNT, CAT6
Mfr # MX-WP-K6-SS
Zoro # G0600608
Sold in multiples of 5 for $123.25
$123.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Number of Ports 1
- Mount Type Wall Mount
- Product Color Stainless Steel
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MX-WP-K6-SS
- Zoro # G0600608
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Number of Gangs | 1 |
Number of Ports | 1 |
Mount Type | Wall Mount |
Product Color | Stainless Steel |
Product Type | Faceplate |
Package Contents | 1 Gang 1 Socket Phone Faceplate, Keystone MAX Module |
Product Name | 1 Gang 1 Socket Phone Faceplate |
Number of RJ-11 Ports | 1 |
Wiring | A/B Universal |
Mounting | Flush Mount |
Loaded | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604)
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- TRIPLETT Circuit Tracer Kit, 0 to 250V AC/DC, Case (3388)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP14OW Faceplate - 4 x Socket(s) - 1-gang - Office White (IFP14OW)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- STEREN Wall Plate White, Keystone, 4-Cavity (310-204WH)
- STEREN Double Gang Decorator Wall Plate White (310-802WH)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- PROGRESSIVE MARKETING PRODUCTS Swingout Mount, AM175 (AM175)
- WIREMOLD Wiremold Company Bw3 Wiremold Deep Out Box-Wh BW3 (7016363)
- Siemon Voice & Data Outlets, Boxes, Faceplates