Shop All Voice & Data Jacks
Siemon
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 Z-MAX HYBRID
Mfr # Z6-07
Zoro # G0522034
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Number of Ports 1
- Sub Family MX6 JACKS
- Wiring A/B Universal
- Family MAX 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # Z6-07
- Zoro # G0522034
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Color | Green |
Number of Ports | 1 |
Sub Family | MX6 JACKS |
Wiring | A/B Universal |
Family | MAX 6 |
Termination | 110 |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB D01Bdc Dry Contact Relay (RIBD01BDC)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP122301102)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM7 (APP170IG)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZSP-50PAK)
- BLACK BOX Shielded Cat6 Ez-Rj45 Modular Plugs, 50-Pack (C6EZSP-50PAK)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- Siemon Voice & Data Jacks