Shop All Voice & Data Jacks
Siemon
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 Z-MAX HYBRID
Mfr # Z6-05
Zoro # G0524992
Sold in multiples of 10 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Ports 1
- Category CATEGORY 6
- Family MAX 6
- Sub Family MX6 JACKS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # Z6-05
- Zoro # G0524992
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Color | Yellow |
Number of Ports | 1 |
Category | CATEGORY 6 |
Family | MAX 6 |
Sub Family | MX6 JACKS |
Termination | 110 |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-10FNB-Q)
- EATON CUTLER-HAMMER Red Pushbutton Operator (10250T102)
- PANDUIT Ferrule, 16 AWG, PP, 21/32in., PK500 (FTD78-12-D)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB4)
- ICC HD MODULE, BLANK 100 PK, WH (IC107BNVWH)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- Gray (101707GY)
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- SWE-TECH 3C Keystone Insert, White, Phone Jack, Tooless, RJ11 / RJ12 Female to Wire Insert (FWT331-120WH)
- Siemon Voice & Data Jacks