Shop All Voice & Data Jacks
Siemon
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 Z-MAX HYBRID
Mfr # Z6-01
Zoro # G0517195
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Ports 1
- Category CATEGORY 6
- Sub Family MX6 JACKS
- Wiring A/B Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # Z6-01
- Zoro # G0517195
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Color | Black |
Number of Ports | 1 |
Category | CATEGORY 6 |
Sub Family | MX6 JACKS |
Wiring | A/B Universal |
Termination | 110 |
Family | MAX 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDYEL1000)
- WIREMOLD TR Plugmold, 3 ft., White (WH20GB306TR)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- CMPLE Cmple436-N Rj-45 Modular Plugs Rj45- 100 Pack For Solid (436-N)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, White (AT219-4-15)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Yellow (5385)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- IDEAL Modular Plug, Unshielded, CAT6, Clear, Pass-Through End Termination, 50 PK (85-376)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- Siemon Voice & Data Jacks