Shop All Voice & Data Jacks
Siemon
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E MAX5E FLAT, ORANGE
Mfr # MX5-F09
Zoro # G0524615
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Number of Ports 1
- Sub Family MX5 JACKS
- Termination 110
- Category CATEGORY 5E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MX5-F09
- Zoro # G0524615
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Color | Orange |
Number of Ports | 1 |
Sub Family | MX5 JACKS |
Termination | 110 |
Category | CATEGORY 5E |
Family | MAX 5E |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.552)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (LL27)
- STOCKCAP Electrical Connector Plugs Polyethylene-PE-10-LDPE-YELLOW, 100PK (001486)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- STEREN Keystone Snap-in F Blank Insert Ivory (310-417)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- JACK-E-UP JACK-E-UP 5360 Jack-E-Wall (5260)
- Siemon Voice & Data Jacks