Shop All Voice & Data Jacks
Siemon
1-PORT MOD JACK 110 8W8P STP, T568A/B CAT6A Z-MAX HYBRID
Mfr # Z6A-S06
Zoro # G0519593
Sold in multiples of 5 for $73.95
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Ports 1
- Termination 110
- Category CATEGORY 6A
- Wiring A/B Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # Z6A-S06
- Zoro # G0519593
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Color | Blue |
Number of Ports | 1 |
Termination | 110 |
Category | CATEGORY 6A |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A483612LP)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- ITT CANNON 031-8639-115 (CB1620SG)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA709)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- ALLEN TEL Surface Mount Pone Jack, Spade Tipped Leads, 6 Position 6 Conductor (AT214B4)
- BLACK BOX Rj-45 Modular Splitter, 5-Position, 8 X (FM800-R2)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- SWE-TECH 3C Cat6 Keystone Jack, Green, Toolless, RJ45 Female (FWT327-120GR)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- Siemon Voice & Data Jacks