Shop All Voice & Data Jacks
Siemon
1-PORT MOD JACK 110 8W8P STP, T568A/B CAT6A Z-MAX HYBRID
Mfr # Z6A-S01
Zoro # G0525595
original price:
$16.99
10% off
Sold in multiples of 5 for $76.45
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 1
- Features Alien Cross Talk (AXT), Angled Connector, EMI Protection
- Product Line Z-MAX
- Material Details Glass Reinforced Nylon - Housing
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # Z6A-S01
- Zoro # G0525595
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Number of Ports | 1 |
Features | Alien Cross Talk (AXT), Angled Connector, EMI Protection |
Product Line | Z-MAX |
Material Details | Glass Reinforced Nylon - Housing |
Product Color | Black |
Shielding | Yes |
Product Type | Network Connector |
Product Material | Glass Reinforced Nylon, Copper |
Connector Details | RJ-45 Network |
Product Name | Z-MAX Network Connector |
Category | CATEGORY 6A |
Sub Family | MX6 JACKS |
Termination | 110 |
Family | MAX 6 |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (LC1D12T7)
- ANTUNES 8103116202 Lgp-G Manual Reset (8103116202)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M050)
- CALCONDUIT Nipple, 1/2 in. x 6 in., Aluminum (119289)
- IDEAL Cat6 Kystn Mod Jack Wht, PK10 (89-761WH)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Quick Connect (AT630B-4)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- White, PK 100 (101707WT-100)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- HUBBELL WIRING DEVICE-KELLEMS Jack Nsj Cat5E 8 Pos Uni A/B B (NSJ5EBK)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 25-Pack (C5EEZSP-25PAK)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- Siemon Voice & Data Jacks