Shop All Voice & Data Jacks
Siemon
1-PORT JACK FLAT, WITH 1 F CONNECTOR, WHITE
Mfr # MX-F-FA-02
Zoro # G0182044
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Line MAX
- Product Color White
- Product Name MX-F-FA-02 Antenna Connector
- Product Type Antenna Connector
- Connector Details 1 x F Connector Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MX-F-FA-02
- Zoro # G0182044
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Product Line | MAX |
Product Color | White |
Product Name | MX-F-FA-02 Antenna Connector |
Product Type | Antenna Connector |
Connector Details | 1 x F Connector Antenna |
Compatibility | SM Boxes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, White, 100ft. (230209-100)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VGY)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 10' Length - Black (BSSCE0.25-10)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Tooless Keystone Jack, 8P8C - Black (NKJ-6401)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- BLACK BOX Cat6 Modular Plugs, Rj-45, 50-Pack (FMTP6-R2-50PAK)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Quick Connect (AT630B-6)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- ALLEN TEL Flush Mount Wall Jack, 8-Conductor, Ivory (AT697B-NK)
- Siemon Voice & Data Jacks