Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
1-PORT FLUSH MOUNT UNLOADED, STAINLESS STEEL W/ LABELS
Mfr # MX-FP-S-01-SS-L
Zoro # G0574945
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Gangs 1
- Number of Ports 1
- Total Number of Sockets 1
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MX-FP-S-01-SS-L
- Zoro # G0574945
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Stainless Steel |
Number of Gangs | 1 |
Number of Ports | 1 |
Total Number of Sockets | 1 |
Product Type | Faceplate |
Product Name | 1-Socket Faceplate |
Package Contents | 1-Socket Faceplate, Mounting screws, Labels, Label holder |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKS141H7)
- SQUARE D NQ Panelboard, sub feed lug kit, 400 A (NQSFL4)
- MARINCO Marinco 12VBPS2 2-Wire ConnectPro Receptacle (12VBPS2)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- COMMSCOPE Wall Plate, 2 Gang, 8 Port, Ivory (M28L-246)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- HUBBELL PREMISE WIRING Wall Plate, 2port, 1gang (HISF12)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- Siemon Voice & Data Outlets, Boxes, Faceplates