Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
1-PORT FLUSH MOUNT UNLOADED, SINGLE GANG ACCEPTS 1 MAX MOD, WHITE
Mfr # MX-FP-S-01-02
Zoro # G1235018
Sold in multiples of 20 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Number of Ports 1
- Features For one MAX module or Z-MAX Shielded
- Product Name Single Gang Max Modular Faceplate
- Product Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # MX-FP-S-01-02
- Zoro # G1235018
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Number of Gangs | 1 |
Number of Ports | 1 |
Features | For one MAX module or Z-MAX Shielded |
Product Name | Single Gang Max Modular Faceplate |
Product Color | White |
Product Type | Faceplate |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13GY)
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- PANDUIT Faceplateframe, Sg, Exec, Iw (CBEIWY)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 2" Deep (NFP-3005)
- SWE-TECH 3C Decora Wall Plate Insert, White, 3 Hole for Keystone Jack (FWT302-3D-W)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16W)
- Siemon Voice & Data Outlets, Boxes, Faceplates