Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
1-PORT FLUSH MOUNT UNLOADED, SINGLE GANG ACCEPTS 1 COUPLER, IVORY
Mfr # CT2-FP-20
Zoro # G1235492
Sold in multiples of 15 for $83.85
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Number of Ports 1
- Gang 1
- Mounting Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # CT2-FP-20
- Zoro # G1235492
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Ivory |
Number of Ports | 1 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-CAT6)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLS175)
- PANDUIT Identification Sleeve, 1", Yl, PK100 (NWSLC-2Y)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- LOCTITE Loctite 442-1835936 638 Retaincompoundslip Fit Max. Strength 50 ml (442-1835936)
- SKIMLITE MANUFACTURING Skimlite Manufacturing 9016 Dual Lockpole - 8 To 16 Ft. (9016)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, Black (NFP-1001)
- KEYSTONE UnShunted Tall T8 Socket, KT-SOCKET-T8-U-T (KT-SOCKET-T8-U-T)
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- Siemon Voice & Data Outlets, Boxes, Faceplates