Shop All Voice & Data Outlets, Boxes, Faceplates
Siemon
1-PORT FLUSH MOUNT UNLOADED, 1-GANG IMAX INDUSTRIAL PLATE
Mfr # XFP-S-01-SS
Zoro # G1235912
Sold in multiples of 5 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Number of Ports 1
- Package Contents MAX Faceplate, Mounting Screws with sealed screw head
- Total Number of Sockets 1
- Product Line MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemon
- MFR # XFP-S-01-SS
- Zoro # G1235912
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Number of Gangs | 1 |
Number of Ports | 1 |
Package Contents | MAX Faceplate, Mounting Screws with sealed screw head |
Total Number of Sockets | 1 |
Product Line | MAX |
Product Type | Faceplate |
Product Name | MAX Faceplate |
Product Material | Stainless Steel |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 15,000 lb L.R. (PC1212Z80217)
- SEA DOG 20' Coaxial Cable Assy, #329806-1 (329806-1)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- HUBBELL PREMISE WIRING Wall Plate, 2port, 1gang (HISF12)
- JR PRODUCTS EXTERIOR WEATHERPROOF TV JACK, POLAR WHITE (47755)
- MARINCO 205Fo Marinco 20A 125V Flanged Outlet Lkg (205FO)
- BLACK BOX Gigabase2 Modular Furniture Faceplate, 2 (WPT459-MF)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- STEREN Wall Plate White, Keystone, 4-Cavity (310-204WH)
- Siemon Voice & Data Outlets, Boxes, Faceplates