Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 599-00211
Zoro # G8410376
original price:
$34.40
15% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Width (In.) 2 3/4 in
- Specifications 600 Series, NPT End Connections, Zone Valve
- Safe Working Water PSI 44 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-00211
- Zoro # G8410376
- Country of Origin Korea, Republic of
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 2 3/4 in |
Depth (In.) | 1 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 1 5/8 in |
Overall Length | 2 3/4 in |
Overall Depth | 1 17/32 in |
Overall Height | 2 3/8 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 125, Application Chilled/Hot Water Control, Cooling Ceilings, Fan Coils, Heated Floors, Induction Units, VAV Systems, Boilers, Zone Control, Body Material Brass, Body Pattern Two-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Satin Gauge Cock 1/2" (26-304-01)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10303S)
- BROAN Rocker Switch, Almond, PK2 (R561115)
- REZNOR MOTOR, VENTER, AK23, 208230V, 71626567 (236161)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (254-01115)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (257-02042)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02000)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02044)
- SIEMENS Zone Valve, Globe, 3/4 in. NPT (599-00212)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- AAON PIN DAMPER AXIAL 50 X 250 (P28410)
- Siemens Dampers