Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 599-00210
Zoro # G8353651
original price:
$38.47
19% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Height (In.) 1 5/8 in
- Safe Working Water PSI 44 psi
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-00210
- Zoro # G8353651
- Country of Origin China
- Category Motorized Dampers Accessories
Dimensions
Height (In.) | 1 5/8 in |
Width (In.) | 2 3/4 in |
Depth (In.) | 1 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Overall Depth | 1 17/32 in |
Overall Height | 2 3/8 in |
Port Connection Size | 1/2 in |
Overall Length | 2 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 125, Application Chilled/Hot Water Control, Cooling Ceilings, Fan Coils, Heated Floors, Induction Units, VAV Systems, Boilers, Zone Control, Body Material Brass, Body Pattern Two-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 7"x50ft. (2001-0700-1050)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (6B985)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT34)
- RITTAL Axial Fan, Square, 24V DC, 156 cfm, 10 1/10 in W. (3241124)
- SIEMENS Mount Kit, Floor Kit GCA, For 2UPH2, 2UPH5 (ASK71.1U)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02004)
- SIEMENS Zone Valve, Globe, 3/4 In NPT (257-02045)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00211)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02045)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (254-01115)
- Siemens Motorized Dampers Accessories