Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 259-02041
Zoro # G8228787
product price: $144.91
/ea
Free Shipping & Returns
$144.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Connection Type/Size (In.) (F)NPT 1/2
- Safe Working Steam PSI 25 psi
- Coefficient of Volume 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 259-02041
- Zoro # G8228787
- UPC # 094726780322
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 5 3/4 in |
Width (In.) | 4 3/4 in |
Depth (In.) | 1 3/4 in |
Overall Width | 4 3/4 in |
Overall Length | 5 3/4 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 3/4 in |
Description
Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 95 psi, Application Convectors, Fan Coils, Radiators, Reheat Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-244 2 Pole 24V 30 Amp (90-244)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7AD49)
- MASTER FLOW Master Flow F8IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F8IFD6X300)
- SUPCO Hot Surface igniter, LP/NG, 120, 3 1/4 in L., Universal Silicon Nitride (SSN2000)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02042)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02006)
- SIEMENS Zone Valve, Globe, 3/4 in. NPT (599-00212)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02069)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 24 In (27520G/U)
- Siemens Motorized Dampers Accessories