Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 259-02008
Zoro # G7861043
product price: $144.91
/ea
Free Shipping & Returns
$144.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Coefficient of Volume 2.5
- Includes Control Valve, Electronic Actuator, Terminal Connector., Terminal Plug
- Depth (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 259-02008
- Zoro # G7861043
- UPC # 094726780315
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 3/4 in |
Width (In.) | 4 3/4 in |
Height (In.) | 5 3/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Overall Width | 4 3/4 in |
Overall Length | 5 3/4 in |
Overall Depth | 1 3/4 in |
Port Connection Size | 1/2 in |
Description
Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 95 psi, Application Convectors, Fan Coils, Radiators, Reheat Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Capacitor 45mF 220VAC (076-000-01)
- HONEYWELL 107324A Capillary Holder (107324A)
- VIMASCO Vimasco #749 Vapor-Blok Mastic In 1'S (#749 IN 1's)
- GEOCEL 2310 Tripolymer Brushable Repair Coating Crystal Clear Multi-Purpose Repair Coating 1 gal (GC65300)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (254-01121)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01119)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01117)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02006)
- SIEMENS Adaptor, 1/2 In, 2UPH2, 2UPH5, 20 Pieces (985-008P20)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02041)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02008)
- Siemens Dampers