Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 259-02006
Zoro # G8109972
product price: $144.91
/ea
Free Shipping & Returns
$144.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Connection Type/Size (In.) (F)NPT 1/2
- Depth (In.) 1 3/4 in
- Motor Type Non-Spring Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 259-02006
- Zoro # G8109972
- UPC # 094726780308
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Depth (In.) | 1 3/4 in |
Width (In.) | 4 3/4 in |
Height (In.) | 5 3/4 in |
Overall Length | 5 3/4 in |
Overall Depth | 1 3/4 in |
Port Connection Size | 1/2 in |
Overall Width | 4 3/4 in |
Description
Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 95 psi, Application Convectors, Fan Coils, Radiators, Reheat Coils, Unit Conditioners, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 95 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X25X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20254.11 3PK)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- KOCH Std Cap Filter, Antmcrbl Pleat, 24x24x2" (102-680-022)
- BLUE DONUTS Ceiling Fan Pull Chain Extender 3.2mm Diameter Black Extension 6 Pack (BD3906502)
- SIEMENS Zone Valve, Globe, 3/4 In NPT (257-02045)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02030)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02000)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01117)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02008)
- Siemens Dampers