Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 257-02042
Zoro # G8055896
Free Shipping & Returns
$133.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Depth (In.) 1 1/2 in
- Height (In.) 4 in
- Max. Water Temp. (Deg. F) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 257-02042
- Zoro # G8055896
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 1/2 in |
Height (In.) | 4 in |
Width (In.) | 4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Overall Length | 4 in |
Port Connection Size | 1/2 in |
Overall Width | 4 in |
Overall Depth | 1 1/2 in |
Description
Zone Valve, Actuator Control Pressure - Maximum 8 psi, Actuator Control Pressure - Minimum 3 psi, Actuator Return Action Spring Return, Actuator Type Pneumatic, Application Convectors, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 45 psi, Coefficient of Volume (Cv) 4, Fluid Temperature - Maximum 250 Degrees F, Fluid Temperature - Minimum 35 Degrees F, Gasket/Plug Material Not Applicable, Includes Actuator Actuator Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/4 In (140)
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FB18X36X2A_6)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW7)
- FOSTORIA Contactor 240V, 40A (58027053)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02041)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02006)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (257-02039)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02045)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01117)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- Siemens Motorized Dampers Accessories