Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 257-02039
Zoro # G8492023
Free Shipping & Returns
$133.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Max. Water Temp. (Deg. F) 250 Degrees F
- Includes Pneumatic Actuator And Control Valve
- Coefficient of Volume 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 257-02039
- Zoro # G8492023
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 4 in |
Depth (In.) | 1 1/2 in |
Height (In.) | 4 in |
Overall Width | 4 in |
Overall Length | 4 in |
Overall Depth | 1 1/2 in |
Port Connection Size | 1/2 in |
Description
Zone Valve, Actuator Control Pressure - Maximum 8 psi, Actuator Control Pressure - Minimum 3 psi, Actuator Return Action Spring Return, Actuator Type Pneumatic, Actuator Voltage Not Applicable, Application Convectors, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 45 psi, Coefficient of Volume (Cv) 2.5, Fluid Temperature - Maximum 250 Degrees F, Fluid Temperature - Minimum 35 Degrees F, Gasket/Plug Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 10" x 30" x 1", 4 Pack (FO10X30X1N_4)
- DAYTON Replacement Wheel (50B906)
- AAF FLANDERS 14x25x1 FBG Furn Filter (10055.011425)
- ACCUMULAIR Pleated Air Filter, 14" x 20" x 1", 4 Pack (FB14X20_4)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02008)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01119)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02032)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02002)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (254-01121)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02000)
- HONEYWELL T822L1000 24V Vertical Mount (T822L1000)
- Siemens Dampers