Shop All Motorized Dampers Accessories
Siemens
Zone Valve, Globe, 1/2 in. NPT
Mfr # 254-01115
Zoro # G7906385
Free Shipping & Returns
$131.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Safe Working Water PSI 60 psi
- Agency Compliance CSA C22.2 No. 24-93, UL/cUL, UL873
- Height (In.) 13 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 254-01115
- Zoro # G7906385
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Height (In.) | 13 1/8 in |
Width (In.) | 3 1/4 in |
Depth (In.) | 1 1/2 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Overall Width | 3 1/4 in |
Port Connection Size | 1/2 in |
Overall Length | 13 1/8 in |
Overall Depth | 1 1/2 in |
Description
Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Return Action Non-Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Allowable Pressure - Maximum 60 psi, Application Convectors, Fan Coils, Reheat Coils, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 60 psi, Coefficient of Volume (Cv) 0.4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Industrial Dehumid, 325cfm, w/ Drain Pump (LGR 7000XLi)
- ETERNABOND Roof Repair Tape, 6 In x50 Ft, 35 Mil (RSB-6-50R)
- LIEBERT Leak Detector Cable, 35 ft. (176125P4)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01119)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00211)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02036)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (254-01121)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02008)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 3/4 (JM2322)
- Siemens Dampers