Shop All Gas Valves
Siemens
Zone Valve Body 3-Way, 1" Npt, 24VAC, 3-Way, 1" NPT Inlet Size
Mfr # 599-00233
Zoro # G7513648
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1" NPT
- Outlet Size 1" NPT
- Valve Type 3-Way
- For Use With Zone Valve Actuators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-00233
- Zoro # G7513648
- UPC # 04034106331979
- Country of Origin Korea, Republic of
- Category Gas Valves
Dimensions
Inlet Size | 1" NPT |
Outlet Size | 1" NPT |
Details
Coil Volts | 24VAC |
Valve Type | 3-Way |
For Use With | Zone Valve Actuators |
Ambient Temp. Range | 41 Degrees to 122 Degrees F |
Item | Zone Valve Body 3-Way,1" Npt |
NEMA Rating | NEMA 1 |
Max. Inlet Pressure | 125 psig |
Standards | ANSI Class 125 |
Description
Zone Valve Body 3-Way,1 In.Npt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 25x30x2 Standard Capacity Pleated Filter, MERV 11 (102-092-012)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- DAYTON Replacement Blade, 30 In., RPM: 1100 (23NU16)
- IMPERIAL Kwik-Coupler (18C)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- BLUE FLAME Black Flat Zinc Expandable Gas Valve Key (EXP.KY.FB)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- Siemens Gas Valves